Zoro Homepage

Vacuum Breaker, 1/2"

  • Mfr # 292909-2

  • Zoro # G802343791


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Size
1/2 in
Length
3 in
Width
2 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292909-2
Zoro #
G802343791
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 in
Length
3 in
Width
2 in
Height
2.25 in

Details

Item
Vacuum Breaker
Fits Brand
Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.