Zoro Homepage

Vacuum Breaker

  • Mfr # 292909

  • Zoro # G802310595


product price: $251.99
/ea
Free Shipping & Returns

Key Features

For Use With
Repair Kit Use # 51-1099
Fits Brand
Hobart
Max. Pressure
125 psi
Size
1/2 in
Temp. Range
180° F (Max)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292909
Zoro #
G802310595
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 in
Length
3.25 in
Height
1.75 in
Width
2.25 in

Details

Item
Vacuum Breaker
For Use With
Repair Kit Use # 51-1099
Fits Brand
Hobart
Max. Pressure
125 psi
Temp. Range
180° F (Max)
Type
NPT
Material
Brass
Finish
Chrome-Plated

Description

Watts Chrome , 1/2" Npt;125 Psi, 180F Max Temp, Atmospheric ;Chrome Plated Brass;For Repair Kit Use # 51-1099

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.