Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve

  • Mfr # 00-944649

  • Zoro # G602334593


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Vulcan
Height
4 in
Width
3 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-944649
Zoro #
G602334593
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
3 in
Length
6 in

Details

Item
Valve
Fits Brand
Vulcan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.