Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve 3/8 Mpt X 3/8 Mpt

  • Mfr # 19137

  • Zoro # G302299109


product price: $77.69
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Broiler Ir34b
Features
Off/On Rotation; 0.240 in Stem; 90° Angle
Fits Brand
Hobart; Vulcan
Width
2-3/8 in
Length
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19137
Zoro #
G302299109
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-3/8 in
Length
1-1/8 in
Outlet Size
3/8 in
Inlet Size
3/8 in
Stem Length
2-5/16 in
Height
4.50 in

Details

Item
Valve
For Use With
Vulcan Broiler Ir34b
Features
Off/On Rotation; 0.240 in Stem; 90° Angle
Fits Brand
Hobart; Vulcan
Type
Stem Position Up/Down
Inlet Type
MPT
Outlet Type
MPT
Fluid Type
Gas

Description

Gas Valve,;[ 3/8" Mpt X 3/8" Mpt ] [ Rotation Off/On] [Stem;Position Up/Down] [Stem Size .240"] [Ctr Inlet To End;Of Stem 3-3/4"] Stem 2-5/16" Long. [ Width 2-1/4" ], ;Vulcan Broiler Red Knob # 22-1239;Wolf Maroon Knob # 22-1434;Vulcan;Broiler Ir34B, Sar 34 Salamander.;Oven Hcb1 (Old Cb-1L), Hcb2 (Old Cb-2L).;Series: Gh, Ghm, H (Old 7800), 7000.;Wolf Oven Afs, Caf, F, Fs, Kafs, Kcaf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.