
Valve 3/8 Mpt X 3/8 Mpt
Mfr # 407789-1
Zoro # G502298070
product price: $77.95
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Broiler Ir34b
Features
Off/On Rotation; 0.240 in Stem; 90° Angle
Fits Brand
Hobart; Vulcan
Height
4.50 in
Inlet Type
MPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407789-1
Zoro #
G502298070
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.50 in
Width
2-3/8 in
Stem Length
2-5/16 in
Length
1-1/8 in
Outlet Size
3/8 in
Inlet Size
3/8 in
Details
Item
Valve
For Use With
Vulcan Broiler Ir34b
Features
Off/On Rotation; 0.240 in Stem; 90° Angle
Fits Brand
Hobart; Vulcan
Inlet Type
MPT
Outlet Type
MPT
Type
Stem Position Up/Down
Fluid Type
Gas
Description
Gas Valve,;[ 3/8" Mpt X 3/8" Mpt ] [ Rotation Off/On] [Stem;Position Up/Down] [Stem Size .240"] [Ctr Inlet To End;Of Stem 3-3/4"] Stem 2-5/16" Long. [ Width 2-1/4" ], ;Vulcan Broiler Red Knob # 22-1239;Wolf Maroon Knob # 22-1434;Vulcan;Broiler Ir34B, Sar 34 Salamander.;Oven Hcb1 (Old Cb-1L), Hcb2 (Old Cb-2L).;Series: Gh, Ghm, H (Old 7800), 7000.;Wolf Oven Afs, Caf, F, Fs, Kafs, Kcaf.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.