Zoro Homepage

Valve 3/8 Mpt X 3/8 Mpt

  • Mfr # 407789-3

  • Zoro # G302299031


product price: $94.85
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36L
Features
Off/On Rotation; 0.240 in Stem; Straight
Fits Brand
Hobart; Vulcan
Height
2.50 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407789-3
Zoro #
G302299031
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.50 in
Width
2 in
Length
8 in
Stem Length
1 in
Outlet Size
3/8 in
Inlet Size
3/8 in

Details

Item
Valve
For Use With
Vulcan Oven 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36L
Features
Off/On Rotation; 0.240 in Stem; Straight
Fits Brand
Hobart; Vulcan
Max. Pressure
1/2 psi
Type
Stem Position Up/Down
Inlet Type
MPT
Outlet Type
MPT
Fluid Type
Gas

Description

Gas Valve, [ 3/8" Mpt X 3/8" Mpt ] [ Rotation Off/On] ;[Stem Position Up/Down] [Stem Size .240" ] [Ctr Inlet To;End Of Stem 2-1/8" ] Stem 1" Long. [ Width 2-5/16" ],;Straight, 1/2 Psi;Vulcan Oven 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc,;260Lcc, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc,;Gco4C, Gco4D, Gco4S, Mg12,;Series Eg, Vg;Wolf Broiler Irb-36, Rb-36;Grill Scb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.