Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Dual Pilot, 3/16"

  • Mfr # 957814-00001

  • Zoro # G102343620


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Type
Dual Pilot
Height
1.35 in
Width
2.20 in
Length
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957814-00001
Zoro #
G102343620
UPC #
-
Country of Origin
United States

Dimensions

Height
1.35 in
Width
2.20 in
Length
2.95 in

Details

Item
Valve
Fits Brand
Hobart
Type
Dual Pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.