Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Gas

  • Mfr # 01-1000V9-181

  • Zoro # G902330851


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Features
3.5 Wc
Fits Brand
Hobart
Length
5 in
Size
3/4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-1000V9-181
Zoro #
G902330851
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 in
Size
3/4 in
Height
4 in
Width
4.25 in

Details

Item
Gas Valve
Features
3.5 Wc
Fits Brand
Hobart
Type
NPT
Voltage
24 V
Fluid Type
Gas

Description

3/4" Npt, 24V, 3.5Wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.