Zoro Homepage

Valve, Gas Safety - 700 Series

  • Mfr # 713792

  • Zoro # G802305515


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Features
(2) 1/2 in Side Outs; 1/2 in X 3/8 in Reducer Bushings; 1/4 in CCT Pilot Out; Millivolt Actuator; Thermostat Activated; 100, 000 Btu
Fits Brand
Hobart
Length
4-5/8 in
Width
5-7/8 in
Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713792
Zoro #
G802305515
UPC #
-
Country of Origin
United States

Dimensions

Length
4-5/8 in
Width
5-7/8 in
Outlet Size
1/2 in
Height
3.50 in
Inlet Size
1/2 in

Details

Item
Safety Valve
Features
(2) 1/2 in Side Outs; 1/2 in X 3/8 in Reducer Bushings; 1/4 in CCT Pilot Out; Millivolt Actuator; Thermostat Activated; 100, 000 Btu
Fits Brand
Hobart
Outlet Type
FPT
Inlet Type
FPT
Fluid Type
Natural Gas

Description

Nat Gas Safety, 1/2" Fpt In, 1/2" & 1/2" Out. W/ (2) 1/2";Side Outs, 1/2" X 3/8" Reducer Bushings, 1/4" Cct Pilot;Out, Millivolt Actuator, Thermostat Activated,;100,000 Btu, Mfg # 700-502 Model 7000 Amvr;Nat To Lp Conversion Kit # 51-1470, Lp Gas Pressure;Regulator, 11" Wc, Adj 8" To 12" Wc,;For Nat To Lp Conversion On Robertshaw 700 Series Valves.;Wolf Grill Tmm-36, Tmm-36A & B.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.