Zoro Homepage

Valve, Gas Safety Baso

  • Mfr # 00-497122-00001

  • Zoro # G002310081


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Features
3/8 in Pilot Out
Fits Brand
Vulcan
Inlet Size
3/8 in
Inlet Type
FPT
Outlet Type
FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-497122-00001
Zoro #
G002310081
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Height
3.50 in
Length
3.50 in
Width
3 in
Outlet Size
3/8 in

Details

Item
Safety Valve
Features
3/8 in Pilot Out
Fits Brand
Vulcan
Inlet Type
FPT
Outlet Type
FPT
Type
90° Thermocouple
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

Baso Gas Safety Valve, Nat/Lp ;3/8" Fpt In/Out,Pilot Out Only, Pilot Plugged;Vulcan Griddle 924A, 936A, 948A, 960A, 972A ;New Style Has Thermocouple Inlet 90 Degrees To Gas In/Out.;Product Change: Baso Has Changed This Valve. ;They Turned The Thermocouple Hole 90 Deg.;It Now Is On The Right Side When Facing The Gas Inlet.;- Not On The End.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.