Zoro Homepage

Valve, Pressure Relief , 3/4"

  • Mfr # 00-274162

  • Zoro # G802332719


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Height
3.25 in
Size
3/4 in
Width
3.85 in
Length
0.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-274162
Zoro #
G802332719
UPC #
-
Country of Origin
United States

Dimensions

Height
3.25 in
Size
3/4 in
Width
3.85 in
Length
0.90 in

Details

Item
Pressure Relief Valve
Fits Brand
Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.