Zoro Homepage

Valve, Solenoid , 1/2", 120V Coil

  • Mfr # 893100-1

  • Zoro # G802246801


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Features
Normally Closed Switch Action
Fits Brand
Hobart
Size
1/2 in
Length
6 in
Voltage
120 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893100-1
Zoro #
G802246801
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 in
Length
6 in
Height
4.50 in
Width
4.50 in

Details

Item
Solenoid Valve
Features
Normally Closed Switch Action
Fits Brand
Hobart
Voltage
120 VAC
Type
NPT
Temp. Range
200° F

Description

Length: 3-15/16" | 100 Mm ;Voltage: 120 V Ac ;Switch Action: Normally Closed ;Temperature Range: 200 F ;National Pipe Thread: 1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.