Zoro Homepage

Valve, Solenoid, 3/4 110-120V

  • Mfr # 00-475227-00001

  • Zoro # G900637235


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Voltage
110/120V
Width
7.8 in
Height
5.4 in
Length
13.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-475227-00001
Zoro #
G900637235
UPC #
-
Country of Origin
Japan

Dimensions

Width
7.8 in
Height
5.4 in
Length
13.45 in

Details

Item
Solenoid Valve
Voltage
110/120V

Description

Valve,Solenoid,3/4 110-120V. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.