Zoro Homepage

Valve, Solenoid - Water

  • Mfr # 01-100V17-00274

  • Zoro # G502329910


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Baxter
Length
6 in
Type
NPT
Width
4.50 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-100V17-00274
Zoro #
G502329910
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
4.50 in
Size
1/2 in
Height
4.50 in

Details

Item
Solenoid Valve
Fits Brand
Baxter
Type
NPT
Voltage
120 V
Fluid Type
Water
Frequency
50/60 Hz

Description

1/2" Npt, 120V 50/60Hz, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.