Zoro Homepage

Valve, Solenoid - Water

  • Mfr # 01-1M7365-00001

  • Zoro # G502329781


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Baxter
Type
NPT
Voltage
120 V
Height
4.50 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-1M7365-00001
Zoro #
G502329781
UPC #
-
Country of Origin
United States

Dimensions

Height
4.50 in
Length
6 in
Width
4.50 in
Size
1/2 in

Details

Item
Solenoid Valve
Fits Brand
Baxter
Type
NPT
Voltage
120 V
Frequency
50/60 Hz
Fluid Type
Water

Description

1/2" Npt, 120V 50/60Hz, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.