Zoro Homepage

Washer, 00-003310

  • Mfr # 00-003310

  • Zoro # G4782808


product price: $36.59
/ea

Key Features

For Use With
Chopper
For Use With Mfr. Model Number
4812
Fits Brand
Hobart
Height
2 5/8 in
Compatible with Manufacturer Model Number
4812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-003310
Zoro #
G4782808
UPC #
-
Country of Origin
United States

Dimensions

Height
2 5/8 in
Overall Width
3 1/2 in
Overall Depth
1/8 in

Details

Item
Snap Action Switch
For Use With
Chopper
For Use With Mfr. Model Number
4812
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4812
Compatible Manufacturer Model Number
4812
Compatible Manufacturer Part Number
4812
Compatible with Mfr. Model No.
4812
For Use with Mfr Model Number
4812
Compatible with Manufacturer Model No.
4812
Compatible Pump Manufacturer Part Number
4812
Compatible Mfr. Model Number
4812

Description

Washer, Product Type Washer, Overall Depth 1/8 in, Overall Height 2 5/8 in, Overall Width 3 1/2 in, For Use With Chopper, Compatible with Manufacturer Model Number 4812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.