Zoro Homepage

Washer, 00-064480

  • Mfr # 00-064480

  • Zoro # G5532079


product price: $133.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mixer, Mixer with Attach Hub Canada
For Use With Mfr. Model Number
M802, M802C, V1401, V1401C
Fits Brand
Hobart
Height
1/8 in
Overall Depth
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-064480
Zoro #
G5532079
UPC #
-
Country of Origin
United States

Dimensions

Height
1/8 in
Overall Depth
3 1/2 in
Overall Width
4 7/8 in

Details

Item
Cam Shaft
For Use With
Mixer, Mixer with Attach Hub Canada
For Use With Mfr. Model Number
M802, M802C, V1401, V1401C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
M802, M802C, V1401, V1401C
Compatible Manufacturer Model Number
M802, M802C, V1401, V1401C
Compatible Manufacturer Part Number
M802, M802C, V1401, V1401C
Compatible with Mfr. Model No.
M802, M802C, V1401, V1401C
For Use with Mfr Model Number
M802, M802C, V1401, V1401C
Compatible with Manufacturer Model No.
M802, M802C, V1401, V1401C
Compatible Pump Manufacturer Part Number
M802, M802C, V1401, V1401C
Compatible Mfr. Model Number
M802, M802C, V1401, V1401C

Description

Washer, Product Type Washer, Overall Depth 3 1/2 in, Overall Height 1/8 in, Overall Width 4 7/8 in, For Use With Mixer, Mixer with Attach Hub Canada, Compatible with Manufacturer Model Number M802, M802C, V1401, V1401C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.