Zoro Homepage

Water Filter Kit

  • Mfr # 00-857487-00620

  • Zoro # G402327863


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
25 in
Nominal Height
9.50 in
Nominal Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-857487-00620
Zoro #
G402327863
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
25 in
Nominal Height
9.50 in
Nominal Width
10 in

Details

Item
Water Filter Kit

Description

With O-Ring And Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.