Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14-1/2" Stick Electrode 3/32" Dia., AWS E308/308L-16, 10 lb.

  • Mfr # 54JK85

  • Zoro # G0567189


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E308-16, E308L-16
Series
E308/308L-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54JK85
Zoro #
G0567189
UPC #
-
Country of Origin
India

Dimensions

Overall Length
12 in
Container Size
10 lb
Diameter
3/32 in
Length
14 1/2 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E308-16, E308L-16
Series
E308/308L-16
Container Type
Plastic Tube
Tensile Strength
75,000 psi
Application
Arc Welding
Number of Passes
Multiple Passes
Finish/Coating
Rutile
Weight
5 lb
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 304N, 305, 308, 308L, 321, 347
Tensile Strength (Minimum Required)
75 ksi
Tensile Strength (As Welded)
84 ksi
Elongation (As Welded)
35%
Yield Strength (Minimum Required)
54 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Yield Strength (As Welded)
54 ksi
Elongation (Minimum Required)
35 %
For Material Type
Stainless Steel to Stainless Steel
Process
Stick Welding (SMAW)

Description

Stick Electrode, AWS Classification E308-16, E308L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 84 ksi, Yield Strength (Minimum Required) 54 ksi, Yield Strength (As Welded) 54 ksi, Series E308/308L-16, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.