MIG Welding Gun, 200 A, 15 ft., 60 percent

  • Mfr # 239173

  • Zoro # G0492908


product price:  $488.99
/ea
Free Shipping & Returns

Key Features

Amps
200 A
Wire Size
0.030 in to 0.035 in
Handle Type
Straight
Cable Length (Ft.)
15 ft
Series
H200L4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239173
Zoro #
G0492908
UPC #
715959549356
Country of Origin
China

Dimensions

Wire Size
0.030 in to 0.035 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
4.5 m
Maximum Wire Diameter
0.035 in
Cable Length
15 ft

Details

Item
MIG Gun
Amps
200 A
Handle Type
Straight
Series
H200L4
MIG Gun Number
H200L4-15
Amps AC
200 A
Application
MIG Welding
Type
Replacement Mig Gun
Duty Cycle (%)
60%
Tip Series
M-Series
Compatible with Brand
Ironman
For Gas Type
CO2 (Carbon Dioxide), Mixed Gas
Maximum Current
200 A
Weight
7 lb
Compatible with Model
IronMan 230
For Wire Type
Flux-Cored, Solid
Cooling Method
Air-Cooled
MIG Gun Type
Air-Cooled
Wire Feed Type
Push
Trigger Type
Standard
Nozzle Series
M-Series
Gas Diffuser Number
169728
Includes
000067 Screw-Type Contact Tip .030 Wire (2), 000068 Screw-Type Contact Tip .035 Wire (2), 169715 Slip-Type Nozzle .500 Flush Orifice (1)
Duty Cycle
60 %
For Rear Connection Type
Hobart-Compatible
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Liner Series
AccuLock MDX
Compatible with Series
Hobart H200L4-15
Spool Included
No
Model
239173

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series H200L4, Maximum Current 200 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.035 in, Cable Length 15 ft, For Rear Connection Type Hobart-Compatible, Handle Type Straight, Trigger Type Standard, For Wire Type Flux-Cored, Solid, Model 239173, Tip Series M-Series, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.