Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Solid, Aluminum, 1 lb.

  • Mfr # 54JK66

  • Zoro # G0566942


product price: $25.79
/ea

Key Features

Container Type
Box
Tensile Strength
29,000 psi
AWS Classification
ER4043
Material
Aluminum
Series
ER4043
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54JK66
Zoro #
G0566942
UPC #
783507410366
Country of Origin
Canada

Dimensions

Spool Diameter
4 in
Spool Width
1 1/2 in
Arbor Hole Diameter
5/8 in
Wire Diameter
0.035 in

Details

Item
Mig Welding Wire
Container Type
Box
Tensile Strength
29,000 psi
AWS Classification
ER4043
Material
Aluminum
Series
ER4043
Standards
AWS A5.10
Process
MIG Welding (GMAW)
Compatible Shielding Gas
100% Argon
Yield Strength (As Welded)
Not Specified
Tensile Strength (Minimum Required)
29 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Yield Strength (Minimum Required)
Not Rated
Elongation (As Welded)
Not Specified
Number of Passes
Multiple Passes
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
For Material Type
Aluminum to Aluminum
Spool Type
Plastic Spool
Elongation (Minimum Required)
Not Rated
Wire Type
Solid
Weight
1 lb
Tensile Strength (As Welded)
29 ksi
Shielding Type
Gas-Shielded
Welding Current Designation
DCEP

Description

Mig Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER4043, Weight 1 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.