Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, Solid, Aluminum, 16 lb.

  • Mfr # 54JK67

  • Zoro # G0567003


product price: $302.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER5356
Material
Aluminum
Container Type
Box
Tensile Strength
38,000 psi
Series
ER5356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54JK67
Zoro #
G0567003
UPC #
783507410397
Country of Origin
Canada

Dimensions

Spool Diameter
12 in
Arbor Hole Diameter
2 in
Wire Diameter
0.047 in
Spool Width
4 in

Details

AWS Classification
ER5356
Material
Aluminum
Item
Mig Welding Wire
Container Type
Box
Tensile Strength
38,000 psi
Series
ER5356
Standards
AWS A5.10
Spool Type
Plastic Spool
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Tensile Strength (As Welded)
38 ksi
Elongation (As Welded)
Not Specified
Shielding Type
Gas-Shielded
Yield Strength (As Welded)
Not Specified
Compatible Shielding Gas
100% Argon
Welding Current Designation
DCEP
For Material Type
Aluminum to Aluminum
Weight
16 lb
For Material Grade
3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
Tensile Strength (Minimum Required)
38 ksi
Process
MIG Welding (GMAW)
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
Not Rated
Elongation (Minimum Required)
Not Rated
Wire Type
Solid

Description

Mig Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER5356, Weight 16 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.