MIG Welding Wire, Stainless Steel, 10 lb.

  • Mfr # 54JK70

  • Zoro # G0567030


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Container Type
Box
Material
Stainless Steel
AWS Classification
ER308, ER308L
Tensile Strength
88,000 psi
Series
ER308/308L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54JK70
Zoro #
G0567030
UPC #
783507410458
Country of Origin
India

Dimensions

Arbor Hole Diameter
2 in
Spool Width
2 in
Wire Diameter
0.03 in
Spool Diameter
8 in

Details

Container Type
Box
Material
Stainless Steel
AWS Classification
ER308, ER308L
Item
Mig Welding Wire
Tensile Strength
88,000 psi
Series
ER308/308L
Standards
AWS A5.9
Tensile Strength (As Welded)
85 ksi
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347
Welding Current Designation
DCEP
Elongation (Minimum Required)
39 %
Yield Strength (Minimum Required)
59 ksi
Tensile Strength (Minimum Required)
88 ksi
Number of Passes
Multiple Passes
Wire Type
Solid
Process
MIG Welding (GMAW)
Yield Strength (As Welded)
59 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Shielding Type
Gas-Shielded
Elongation (As Welded)
39%
Weight
10 lb
Compatible Shielding Gas
98% Argon/2% Oxygen
Spool Type
Plastic Spool
For Material Type
Stainless Steel to Stainless Steel

Description

Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.