MIG Welding Wire, Stainless Steel, 10 lb.

  • Mfr # 54JK71

  • Zoro # G0566933


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
88,000 psi
AWS Classification
ER308, ER308L
Container Type
Box
Material
Stainless Steel
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54JK71
Zoro #
G0566933
UPC #
783507410465
Country of Origin
India

Dimensions

Spool Width
2 in
Arbor Hole Diameter
2 in
Wire Diameter
0.035 in
Spool Diameter
8 in

Details

Tensile Strength
88,000 psi
Item
Mig Welding Wire
AWS Classification
ER308, ER308L
Container Type
Box
Material
Stainless Steel
Standards
AWS A5.9
Series
ER308/308L
Weight
10 lb
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347
Welding Current Designation
DCEP
Yield Strength (Minimum Required)
59 ksi
Yield Strength (As Welded)
59 ksi
Number of Passes
Multiple Passes
Spool Type
Fiber Spool
Elongation (As Welded)
39%
Tensile Strength (Minimum Required)
88 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
MIG Welding (GMAW)
For Material Type
Stainless Steel to Stainless Steel
Wire Type
Solid
Elongation (Minimum Required)
39 %
Shielding Type
Gas-Shielded
Tensile Strength (As Welded)
85 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen

Description

Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Fiber Spool, Series ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.