Shop HOBART WELDING PRODUCTS

Plasma Cutter, AirForce 40i

  • Mfr # 500576
  • Zoro # G4069374

product price: 
$
2,510.99
/ea
Free Shipping & Returns

Key Features

Rated Output
1/2 A
Input Voltage
110/115/120/220/230/240V AC
Cutting Capacity (In.)
7/8 in
Cable Length (Ft.)
12
Series
AirForce 40i
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
500576
Zoro #
G4069374
UPC #
715959674812
Country of Origin
United States
Item
Plasma Cutter
Rated Output
1/2 A
Input Voltage
110/115/120/220/230/240V AC
Cutting Capacity (In.)
7/8 in
Series
AirForce 40i
Input (Amps)
17.7/25.0/27.6A
Design
Portable
PSI
90-120
Application
Body Shops, Fabrication, Light Construction, Maintenance, Prototyping
OCV
400V DC
Includes
12 ft power cord with 240 V L6-30P twist lock plug for MVP adapters, 12 ft Work Cable with Clamp, 12 ft XT40R hand-held torch, Easy-to-connect, built in gas/air filter and regulator, Extra consumables (2 tips, shield deflector, and electrode), MVP adapters with 5-15P (120 V, 15 A) plug and 6-50P (240 V, 50 A) plug
Features
Automatic Gouging Consumable Detection, Compatible With Engine-Driven Welders, LVC Line Voltage Compensation, Pilot Arc Controller, Postflow Cooling Circuit, Power Factor Correction (PFC) Circuitry, Starts Without High Frequency
Duty Cycle
60 %
Color
White
Weight
21 lb
Plasma Cutting Minimum Output Current
14 A
Cutting Configuration
Plasma Cutting
Input Frequency
60 Hz
Maximum Pressure - Air Compressor
90 psi
Maximum Output Current
40 A
Plug Type
5-15P, 6-50P, L6-30P
Standards
CSA
Max. Input Current
20 A @ 120V DC (Single-Phase)
Plasma Cutter Model
500576
Plasma Torch Type
Handheld
Welding Processes
Plasma Cutting
Open Circuit Voltage
400 V DC
Plasma Cutting Output @ Duty Cycle
20 A @ 88V DC, 60% (120 V), 27 A @ 91V DC, 35% (120 V), 40 A @ 140V DC, 60% (240 V)
Phase
Single
For Material Type
Mild Steel
Required Air Flow
6 cfm
Amperage - Maximum
40 A
Process
Plasma Cutting
Rated Output @ Duty Cycle
20 A @ 88V DC, 60% (120 V), 27 A @ 91V DC, 35% (120 V), 40 A @ 140V DC, 60% (240 V)
Amperage - Minimum
14 A
Maximum Input Current
20 A @ 120V DC (Single-Phase)
Plasma Cutter Series
AirForce 40i
Minimum Input Air Flow Rate
6 cfm
Input Air Pressure - Minimum
90 psi
Input Air Pressure - Maximum
120 psi
Wire Color
White

Dimensions

Cable Length (Ft.)
12
Overall Depth (In.)
13.25 in
Overall Height (In.)
9 in
Overall Width (In.)
5 1/2 in
Overall Height
9 in
For Maximum Material Thickness
5/8 in
Ground Cord Length
12 ft
For Minimum Material Thickness
1/8 in
Cutting Cable Length
12 ft
Overall Depth
13.3 in
Overall Width
5.5 in
Power Cord Length
12 ft
For Material Thickness - Maximum
5/8 in
For Material Thickness - Minimum
1/8 in
Fits Chest Size
Automatic Gouging Consumable Detection, Compatible With Engine-Driven Welders, LVC Line Voltage Compensation, Pilot Arc Controller, Postflow Cooling Circuit, Power Factor Correction (PFC) Circuitry, Starts Without High Frequency

Description

Plasma Cutter, Cutting Configuration Plasma Cutting, For Material Type Mild Steel, For Maximum Material Thickness 5/8 in, For Minimum Material Thickness 1/8 in, Input Frequency 60 Hz, Input Voltage 110/115/120/220/230/240V AC, Max. Input Current 20 A @ 120V DC (Single-Phase), Open Circuit Voltage 400 V DC, Phase Single, Plasma Cutter Model 500576, Maximum Output Current 40 A, Plasma Cutting Minimum Output Current 14 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.