Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spool Gun, 150 A, 10 ft., 60 percent

  • Mfr # 300796

  • Zoro # G0492899


product price: $335.69
/ea
Free Shipping & Returns

Key Features

Amps
150 A
Wire Size
0.023 in to 0.035 in
Handle Type
Pistol Grip
Cable Length (Ft.)
10 ft
Series
SpoolRunner 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300796
Zoro #
G0492899
UPC #
715959557207
Country of Origin
China

Dimensions

Wire Size
0.023 in to 0.035 in
Cable Length (Ft.)
10 ft
Cable Length (Meters)
3 m
Maximum Wire Diameter
0.035 in
Cable Length
10 ft

Details

Item
Spool Gun
Amps
150 A
Handle Type
Pistol Grip
Series
SpoolRunner 100
Duty Cycle (%)
60%
Amps AC
150 A
Application
Aluminum Welding
Type
Spool Gun
Tip Series
Spoolmate
For Wire Type
Aluminum
For Gas Type
Ar (Argon)
Weight
5 lb
Maximum Current
150 A
Compatible with Brand
Handler, Multihandler
Spool Included
Yes
Duty Cycle
60 %
Trigger Type
Standard
Liner Series
206363
Cooling Method
Air-Cooled
For Rear Connection Type
Hobart-Compatible
Gas Diffuser Number
186409
Compatible with Model
Handler 190, Handler 210 MVP
Maximum Wire Feed Speed
715 in/min
Welding Processes
MIG Welding (GMAW)
Nozzle Series
Spoolmate
MIG Gun Type
Spool Gun
Spool Capacity
4 in
Includes
10 ft. (3 m) Cable Lead, Extra Contact Tips, Extra Nozzle, Rugged Plastic Carrying Case
Features
Easily Accessible Drive Rolls, Feedhead Lead, Threaded Nozzle and Contact Tips
Wire Feed Type
Pull
Model
300796

Description

Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series SpoolRunner 100, Maximum Current 150 A, Duty Cycle 60 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.035 in, Cable Length 10 ft, For Rear Connection Type Hobart-Compatible, Handle Type Pistol Grip, Trigger Type Standard, For Wire Type Aluminum, Model 300796, Tip Series Spoolmate, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application Aluminum Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.