TIG Welding Rod, 1/16" dia., 36'' L, 1 lb.
Mfr # 54JK93
Zoro # G1455927
product price:Â $19.19
/eaKey Features
AWS Classification
ER308, ER308L
Material
Stainless Steel
Diameter
0.0625 in
Length
36 in
Container Type
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54JK93
Zoro #
G1455927
UPC #
783507410489
Country of Origin
India
Dimensions
Diameter
0.0625 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.0625 in
Description
Tig Welding Rod, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Series ER308/308L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.