TIG Welding Rod, 3/32'' dia., 36'' L, 10 lb

  • Mfr # 54JK89

  • Zoro # G1455787


product price:  $161.45
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER316, ER316L
Material
Stainless Steel
Length
36 in
Container Type
Tube
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54JK89
Zoro #
G1455787
UPC #
783507410526
Country of Origin
India

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
ER316, ER316L
Material
Stainless Steel
Container Type
Tube
Tensile Strength
86,000 psi
Application
Tig Welding
Standards
AWS A5.9
Series
ER316/316L
Tensile Strength (As Welded)
86 ksi
Yield Strength (Minimum Required)
58 ksi
Process
TIG Welding (GTAW)
For Material Grade
316, 316L, 316LN, 316N, 444
Tensile Strength (Minimum Required)
86 ksi
Elongation (Minimum Required)
36 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEN
Number of Passes
Multiple Passes
Elongation (As Welded)
36%
Weight
10 lb
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
For Material Type
Stainless Steel to Stainless Steel
Yield Strength (As Welded)
58 ksi

Description

Tig Welding Rod, AWS Classification ER316, ER316L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER316/316L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.