TIG Welding Rod, 3/32'' dia., 36'' L, 10 lb

  • Mfr # 54JK92

  • Zoro # G1455933


product price: $159.29
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER4043
Material
Aluminum
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54JK92
Zoro #
G1455933
UPC #
783507410373
Country of Origin
India

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
ER4043
Material
Aluminum
Container Type
Box
Tensile Strength
29,000 psi
Application
Tig Welding
Series
ER4043
Standards
AWS A5.10
For Material Type
Aluminum to Aluminum
Yield Strength (Minimum Required)
Not Rated
Weight
10 lb
Tensile Strength (Minimum Required)
29 ksi
Compatible Shielding Gas
100% Argon, Argon with up to 50% Helium
Yield Strength (As Welded)
Not Specified
Process
TIG Welding (GTAW)
Tensile Strength (As Welded)
29 ksi
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
Welding Current Designation
AC
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
Not Rated
Number of Passes
Multiple Passes
Elongation (As Welded)
Not Specified

Description

Tig Welding Rod, AWS Classification ER4043, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ER4043, Weight 10 lb, For Material Type Aluminum to Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.