Zoro Homepage

Weldment, Griddle Grease Can

  • Mfr # 498082-A

  • Zoro # G202243097


product price: $486.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Griddle 9000Re, 924Re, 936Re, 948Re, 960Re, 972Re, Msa24
Fits Brand
Hobart; Vulcan
Height
3.50 in
Length
32 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
498082-A
Zoro #
G202243097
UPC #
-
Country of Origin
United States

Dimensions

Height
3.50 in
Length
32 in
Width
9 in

Details

Item
Griddle Grease Can Weldment
For Use With
Vulcan Griddle 9000Re, 924Re, 936Re, 948Re, 960Re, 972Re, Msa24
Fits Brand
Hobart; Vulcan

Description

Griddle Grease Can Weldment,;31" X 7-7/8" X 2-1/2" Overall;Vulcan Griddle 9000Re, 924Re, 936Re, 948Re, 960Re, 972Re,;Msa24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.