WHEEL, TRUING for Hobart - Part# 00-479398

  • Mfr # 00-479398

  • Zoro # G003553722


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Width
1 in
Height
1 in
Outside Dia. (In.)
1-13/16 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-479398
Zoro #
G003553722
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1 in
Height
1 in
Outside Dia. (In.)
1-13/16 in
Length
1 in

Details

Item
Truing Wheel
Fits Brand
Hobart
Material
Stainless Steel

Description

TRUING WHEEL, DEPTH: 5/16", DEPTH: 8MM, INNER DIAMETER: 1;7/16", INNER DIAMETER: 36MM, MATERIAL: STAINLESS STEEL,;OUTER DIAMETER: 1 13/16", OUTER DIAMETER: 46MM, WEIGHT:;.154LB,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.