Whip, 12 qt., Stainless Steel
Mfr # 00-275895
Zoro # G5530338
product price: $464.99
/ea
Free Shipping & Returns
Key Features
For Use With
A120 12 qt Mixer
For Use With Mfr. Model Number
A120
Fits Brand
Hobart
Material
Stainless Steel
Height
6 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-275895
Zoro #
G5530338
UPC #
-
Country of Origin
China
Dimensions
Height
6 3/4 in
Overall Width
6 5/8 in
Overall Depth
13 3/8 in
Details
Item
Whip, 12 qt., Stainless Steel
For Use With
A120 12 qt Mixer
For Use With Mfr. Model Number
A120
Fits Brand
Hobart
Material
Stainless Steel
Compatible with Manufacturer Model Number
A120
Capacity
12 qt
Compatible Manufacturer Model Number
A120
Compatible Manufacturer Part Number
A120
Compatible with Mfr. Model No.
A120
For Use with Mfr Model Number
A120
Compatible with Manufacturer Model No.
A120
Compatible Pump Manufacturer Part Number
A120
Compatible Mfr. Model Number
A120
Description
Whip, 12 qt., Stainless Steel, Product Type Whip, Material Stainless Steel, Overall Depth 13 3/8 in, Overall Height 6 3/4 in, Overall Width 6 5/8 in, For Use With A120 12 qt Mixer, Capacity 12 qt, Compatible with Manufacturer Model Number A120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.