
Whip 140 Qt
Mfr # 00-295143
Zoro # G802308004
product price: $611.99
/ea
Free Shipping & Returns
Key Features
Capacity
140 qt
Material
Stainless Steel
Overall Length
22 in
Width
12 in
Fits Brand
Hobart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-295143
Zoro #
G802308004
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
22 in
Width
12 in
Height
12 in
Details
Item
Whip
Capacity
140 qt
Material
Stainless Steel
Fits Brand
Hobart
Type
Wire
Description
Stainless Steel Wire Whip For 140 Qt Bowls;Hobart Mixer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.