Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whip 140 Qt For - Part# S24647-2

  • Mfr # S24647-2

  • Zoro # G802310151


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Capacity
140 qt
Material
Stainless Steel
Overall Length
22 in
Height
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24647-2
Zoro #
G802310151
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
22 in
Height
12 in
Width
12 in

Details

Item
Whip
Capacity
140 qt
Material
Stainless Steel
Type
Wire
Fits Brand
Hobart

Description

Stainless Steel Wire Whip For 140 Qt Bowls;Hobart Mixer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.