Whip 40-D, Stainless Steel
Mfr # 00-295157
Zoro # G4838029
product price: $822.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mixer, Mixer W Attach Hub Canada
For Use With Mfr. Model Number
M802, M802C, V1401, V1401C
Fits Brand
Hobart
Height
11 1/8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-295157
Zoro #
G4838029
UPC #
-
Country of Origin
China
Dimensions
Height
11 1/8 in
Overall Depth
9 1/2 in
Overall Width
17 in
Details
Item
Whip 40-D, Stainless Steel
For Use With
Mixer, Mixer W Attach Hub Canada
For Use With Mfr. Model Number
M802, M802C, V1401, V1401C
Fits Brand
Hobart
Material
Stainless Steel
Compatible with Manufacturer Model Number
M802, M802C, V1401, V1401C
Compatible Manufacturer Model Number
M802, M802C, V1401, V1401C
Compatible Manufacturer Part Number
M802, M802C, V1401, V1401C
Compatible with Mfr. Model No.
M802, M802C, V1401, V1401C
For Use with Mfr Model Number
M802, M802C, V1401, V1401C
Compatible with Manufacturer Model No.
M802, M802C, V1401, V1401C
Compatible Pump Manufacturer Part Number
M802, M802C, V1401, V1401C
Compatible Mfr. Model Number
M802, M802C, V1401, V1401C
Description
Whip 40-D, Stainless Steel, Product Type D Whip, Material Stainless Steel, Overall Depth 9 1/2 in, Overall Height 11 1/8 in, Overall Width 17 in, For Use With Mixer, Mixer W Attach Hub Canada, Compatible with Manufacturer Model Number M802, M802C, V1401, V1401C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.