Zoro Homepage

WHIP, WIRE (30 QT) for Part No 00-23525-2

  • Mfr # 00-23525-2

  • Zoro # G003552510


product price: $449.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart D300 Series, D300DT, D330 Series, D340 Series
Fits Brand
Hobart
Type
Wire
Width
9 in
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-23525-2
Zoro #
G003552510
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Height
9.25 in
Length
17 in

Details

Item
Wire Whip
For Use With
Hobart D300 Series, D300DT, D330 Series, D340 Series
Fits Brand
Hobart
Type
Wire
Material
Stainless Steel
Capacity
30 qt

Description

WIRE WHIP 30 QT;MATERIAL(S): STAINLESS STEEL;TYPE: 30 QT (28L);WEIGHT: 4.28 LB;MODELS USED IN:;HOBART CORP D300 SERIES, D300DT, D330 SERIES, D340 SERIES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.