Zoro Homepage

Wire Cage Assembly H600

  • Mfr # 00-874999-00001

  • Zoro # G4864629


product price: $2,233.99
/ea
Free Shipping & Returns

Key Features

For Use With
H600 Mixer, H600C Mixer Correctional, Mixer, Mixer Timedepoxy Enamel, Mixer for Canada
For Use With Mfr. Model Number
H600, H600C, L800, L800C, P660
Fits Brand
Hobart
Height
21 in
Overall Depth
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-874999-00001
Zoro #
G4864629
UPC #
-
Country of Origin
United States

Dimensions

Height
21 in
Overall Depth
8 1/2 in
Overall Width
16 in

Details

Item
Wire Cage Assembly H600
For Use With
H600 Mixer, H600C Mixer Correctional, Mixer, Mixer Timedepoxy Enamel, Mixer for Canada
For Use With Mfr. Model Number
H600, H600C, L800, L800C, P660
Fits Brand
Hobart
Compatible with Manufacturer Model Number
H600, H600C, L800, L800C, P660
Compatible Manufacturer Model Number
H600, H600C, L800, L800C, P660
Compatible Manufacturer Part Number
H600, H600C, L800, L800C, P660
Compatible with Mfr. Model No.
H600, H600C, L800, L800C, P660
For Use with Mfr Model Number
H600, H600C, L800, L800C, P660
Compatible with Manufacturer Model No.
H600, H600C, L800, L800C, P660
Compatible Pump Manufacturer Part Number
H600, H600C, L800, L800C, P660
Compatible Mfr. Model Number
H600, H600C, L800, L800C, P660

Description

Wire Cage Assembly H600, Product Type Wire Assembly Cage, Overall Depth 8 1/2 in, Overall Height 21 in, Overall Width 16 in, For Use With H600 Mixer, H600C Mixer Correctional, Mixer, Mixer Timedepoxy Enamel, Mixer for Canada, Compatible with Manufacturer Model Number H600, H600C, L800, L800C, P660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.