Zoro Homepage

Wire Cage Weldment

  • Mfr # 00-874970-00001

  • Zoro # G4873281


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mixer
For Use With Mfr. Model Number
D300C
Fits Brand
Hobart
Height
17 in
Compatible with Manufacturer Model Number
D300C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-874970-00001
Zoro #
G4873281
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
17 in
Overall Depth
9 in
Overall Width
14 in

Details

Item
Wire Cage Weldment
For Use With
Mixer
For Use With Mfr. Model Number
D300C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
D300C
Compatible Manufacturer Model Number
D300C
Compatible Manufacturer Part Number
D300C
Compatible with Mfr. Model No.
D300C
For Use with Mfr Model Number
D300C
Compatible with Manufacturer Model No.
D300C
Compatible Pump Manufacturer Part Number
D300C
Compatible Mfr. Model Number
D300C

Description

Wire Cage Weldment, Product Type Wire Weldment Assembly Cage, Overall Depth 9 in, Overall Height 17 in, Overall Width 14 in, For Use With Mixer, Compatible with Manufacturer Model Number D300C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.