Zoro Homepage

Wire Whip Assembly

  • Mfr # 00-916421

  • Zoro # G5539027


product price: $745.99
/ea
Free Shipping & Returns

Key Features

For Use With
30 qt Mixer, 40 qt Mixer
For Use With Mfr. Model Number
HL300, HL300C, HL400, HL400C
Fits Brand
Hobart
Height
12 1/2 in
Compatible with Manufacturer Model Number
HL300, HL300C, HL400, HL400C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-916421
Zoro #
G5539027
UPC #
-
Country of Origin
China

Dimensions

Height
12 1/2 in
Overall Width
12 1/2 in
Overall Depth
18 1/2 in

Details

Item
Wire Whip Assembly
For Use With
30 qt Mixer, 40 qt Mixer
For Use With Mfr. Model Number
HL300, HL300C, HL400, HL400C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HL300, HL300C, HL400, HL400C
Compatible Manufacturer Model Number
HL300, HL300C, HL400, HL400C
Compatible Manufacturer Part Number
HL300, HL300C, HL400, HL400C
Compatible with Mfr. Model No.
HL300, HL300C, HL400, HL400C
For Use with Mfr Model Number
HL300, HL300C, HL400, HL400C
Compatible with Manufacturer Model No.
HL300, HL300C, HL400, HL400C
Compatible Pump Manufacturer Part Number
HL300, HL300C, HL400, HL400C
Compatible Mfr. Model Number
HL300, HL300C, HL400, HL400C

Description

Wire Whip Assembly, Product Type Wire Whip Assembly, Overall Depth 18 1/2 in, Overall Height 12 1/2 in, Overall Width 12 1/2 in, For Use With 30 qt Mixer, 40 qt Mixer, Compatible with Manufacturer Model Number HL300, HL300C, HL400, HL400C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.