Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Worm, Drive

  • Mfr # 00-271243

  • Zoro # G8813632


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Height
1.55 in
Width
2.3 in
Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-271243
Zoro #
G8813632
UPC #
-
Country of Origin
United States

Dimensions

Height
1.55 in
Width
2.3 in
Length
2.7 in

Details

Item
Worm Drive

Description

Handle, Grip. This is a genuine OEM (Original Equipment Manufacturer) part. Antunes is a leading custom solutions provider of countertop cooking equipment, like toasters and egg stations and water filtration systems. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.