Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Logger, Light On/Off, 128 KB

  • Mfr # UX90-002

  • Zoro # G9620931


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Command Strip, Double-Sided Tape, Hook and Loop Strip
Features
Auto-Calibration of ON and OFF Thresholds Ensures Reliable Readings, Configurable High Low Alerts
Temp. Range (F)
-4 Degrees to 158 Degrees F
Sample Point Storage
128 KB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX90-002
Zoro #
G9620931
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
0.6 in
Depth (In.)
2.34 in
Manufacturers Warranty Length
12 mo
Width (In.)
1.44 in
Connection Size
USB
Manufacturer Warranty Length
12 mo
Overall Width
6 in
Overall Depth
5/8 in
Overall Height
3 11/16 in

Details

Item
Data Logger
Interface
USB
Includes
Command Strip, Double-Sided Tape, Hook and Loop Strip
Features
Auto-Calibration of ON and OFF Thresholds Ensures Reliable Readings, Configurable High Low Alerts
Temp. Range (F)
-4 Degrees to 158 Degrees F
Sample Point Storage
128 KB
Software Required
Yes
Alarm
User Programmable
Time Intervals
1 sec to 18 hr
Digital Readout
yes
Battery Life
1 yr
Compatible With
HOBOware(R), HOBOware(R) Pro Software Packages
Relative Humidity Range
0% to 95%
Type
Light On/Off
Special Features
RoHS Compliance
Calibration Certificate
No
Waterproof
IP50
Calibration Certificate Type
Not Certified
Digital Display Screen Type
LCD
Maximum Relative Humidity Measured
95 %
Alert Type
Digital Display, Sound
Number of Batteries Required
1
Software Options
Software Available Separately
Maximum Temperature Measured Degrees C
70 Degrees C
Minimum Sampling Rate
1 sec
Minimum Temperature Measured Degrees F
-4 Degrees F
Resistance Properties
Water Resistant
Power Source
Battery
Maximum Sampling Rate
18 hr
Battery Voltage
3V
Maximum Operating Temperature Degrees F
158 Degrees F
Battery Chemistry
Lithium
Battery Run Time
1 yr
Compatible Operating Systems
HOBOware(R)
Maximum Temperature Measured Degrees F
158 Degrees F
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Minimum Relative Humidity Measured
0 %
Minimum Operating Temperature Degrees F
-4 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.