Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Logger, Room Occ to 12m/Light, 128 KB

  • Mfr # UX90-006

  • Zoro # G9620877


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Command Strip, Double-Sided Tape, Hook and Loop Strip
Features
Auto-Calibration of ON and OFF Thresholds Ensures Reliable Readings, Measures Room Occupancy 12 meters Away
Temp. Range (F)
-4 Degrees to 158 Degrees F
Sample Point Storage
128 KB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX90-006
Zoro #
G9620877
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1.13 in
Manufacturers Warranty Length
12 mo
Connection Size
USB
Width (In.)
1.44 in
Depth (In.)
2.34 in
Overall Width
8 1/2 in
Overall Height
3 11/16 in
Overall Depth
1 3/16 in
Manufacturer Warranty Length
12 mo

Details

Item
Data Logger
Interface
USB
Includes
Command Strip, Double-Sided Tape, Hook and Loop Strip
Features
Auto-Calibration of ON and OFF Thresholds Ensures Reliable Readings, Measures Room Occupancy 12 meters Away
Temp. Range (F)
-4 Degrees to 158 Degrees F
Sample Point Storage
128 KB
Software Required
Yes
Alarm
User Programmable
Time Intervals
1 sec to 18 hr
Digital Readout
yes
Type
Room Occupancy/Light
Calibration Certificate
Generic Certificate of Calibration
Special Features
Measures Room Occupancy Up to 12m, RoHS Compliance
Battery Life
1 yr
Waterproof
IP50
Compatible With
HOBOware(R), HOBOware(R) Pro Software Packages
Relative Humidity Range
0% to 95%, 15% to 85%
Digital Display Screen Type
LCD
Battery Voltage
3V
Maximum Temperature Measured Degrees F
140 Degrees F
Resistance Properties
Water Resistant
Minimum Relative Humidity Measured
15 %
Maximum Operating Temperature Degrees F
158 Degrees F
Maximum Sampling Rate
18 hr
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Temperature Measured Degrees C
60 Degrees C
Number of Batteries Required
1
Compatible Operating Systems
HOBOware(R)
Minimum Temperature Measured Degrees C
20 Degrees C
Software Options
Software Available Separately
Calibration Certificate Type
Not Certified
Minimum Operating Temperature Degrees F
-4 Degrees F
Minimum Sampling Rate
1 sec
Battery Chemistry
Lithium
Alert Type
Digital Display, Sound
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Maximum Relative Humidity Measured
85 %
Battery Run Time
1 yr
Power Source
Battery

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 85 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 15 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.