Zoro Homepage

Light Pipe

  • Mfr # UX90-LIGHT-PIPE-1

  • Zoro # G9782963


product price: $34.99
/ea

Key Features

For Use With
Occupancy/Light Data Loggers
Features
CE and RoHS Compliant
Manufacturers Warranty Length
12 mo
Product Type
Light Pipe
Compatible Product Type
HOBO UX90 Occupancy and Light Data Logger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX90-LIGHT-PIPE-1
Zoro #
G9782963
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
12 mo

Details

Item
Light Pipe
For Use With
Occupancy/Light Data Loggers
Features
CE and RoHS Compliant
Product Type
Light Pipe
Compatible Product Type
HOBO UX90 Occupancy and Light Data Logger

Description

Light Pipe, Product Type Light Pipe, Features CE and RoHS Compliant, Compatible Product Type HOBO UX90 Occupancy and Light Data Logger, Compatible with Manufacturer Model Number UX90-LIGHT-PIPE-1, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.