Zoro Homepage

Soil Moisture Loggers, Wireless

  • Mfr # MX2307

  • Zoro # G211058156


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Includes
Command Strip, Double-Sided Tape, Hook and Loop Strip
Interface
Wireless
Features
Bluetooth Communication, Find Me Pager Feature, Patented Connectivity Technology
Maximum Sampling Rate
18 hr
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2307
Zoro #
G211058156
UPC #
-
Country of Origin
United States

Details

Item
Soil Moisture Loggers
Includes
Command Strip, Double-Sided Tape, Hook and Loop Strip
Interface
Wireless
Features
Bluetooth Communication, Find Me Pager Feature, Patented Connectivity Technology
Maximum Sampling Rate
18 hr
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Maximum Temperature Measured Degrees F
158 Degrees F
Minimum Temperature Measured Degrees F
-4 Degrees F
Resistance Properties
Water Resistant
Digital Display Screen Type
No Display
Alert Type
Digital Display, Sound
Calibration Certificate Type
Not Certified
Minimum Relative Humidity Measured
0 %
Accuracy Degrees C
+/-0.25 Degrees
Maximum Operating Temperature Degrees F
158 Degrees F
Minimum Operating Temperature Degrees F
-4 Degrees F
Compatible Operating Systems
Windows
Minimum Sampling Rate
1 sec
Accuracy Degrees F
+/-0.45 Degrees
Maximum Relative Humidity Measured
95 %

Description

Soil Moisture Loggers, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.