This item is Discontinued.
This item is Discontinued.
Water Level Logger 0-13 Ft Titanium (Discontinued)
Mfr #
U20-001-04-TI
Zoro #
G4319055
Country of Origin United States
Category Electrical Properties Data Loggers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U20-001-04-TI
Zoro #
G4319055
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
1 in
Overall Height
24 5/8 mm
Overall Width
150 mm
Manufacturer Warranty Length
1 yr
Details
Item
Water Level Logger
Waterproof
Yes
Displayed Temperature Range
No
Product Type
Water Level Logger
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-20 Degrees C
Description
Water Level Logger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.