Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Temp. Data Logger, -40 to 122

  • Mfr # U22-001

  • Zoro # G0453525


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Communications Window Protective Cap
Features
Data Readout in Less than 30 Seconds via Fast Optic USB Interface, Research-Grade Measurements at an Affordable Price
Temp. Range (F)
-40 Degrees to 122 Degrees F
Accuracy
+/-0.38 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22-001
Zoro #
G0453525
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4.5 in
Dia.
1.19 in
Manufacturers Warranty Length
1 yr
Overall Width
4 1/2 in
Manufacturer Warranty Length
1 yr
Battery Size
AA
Overall Diameter
1.19 in
Overall Height
4 1/2 in

Details

Item
Data Logger
Interface
USB
Includes
Communications Window Protective Cap
Features
Data Readout in Less than 30 Seconds via Fast Optic USB Interface, Research-Grade Measurements at an Affordable Price
Temp. Range (F)
-40 Degrees to 122 Degrees F
Accuracy
+/-0.38 Degrees F
Sample Point Storage
64 KB
Software Required
Yes
Alarm
User Programmable
Time Intervals
1 sec to 18 hr
Digital Readout
No
AC Adapter
no
Type
Water Temperature
Special Features
Compatible with HOBOware and HOBOware Pro Software for Logger Setup, Graphing and Analysis, USB Base Station Available Separately
Waterproof
Yes
Remote Probe
No
Battery Life
6 yr
Compatible Operating Systems
HOBOware(R)
Maximum Relative Humidity Measured
95 %
Minimum Sampling Rate
1 sec
Resistance Properties
Water Resistant
Minimum Temperature Measured Degrees C
-40 Degrees C
Number of Batteries Required
1
Minimum Temperature Measured Degrees F
-40 Degrees F
Software Options
Software Available Separately
Maximum Operating Temperature Degrees F
158 Degrees F
Battery Run Time
6 yr
Minimum Operating Temperature Degrees F
-4 Degrees F
Accuracy Degrees F
+/-0.38 Degrees
Parameters Measured
Temperature Degrees F
Maximum Sampling Rate
18 hr
Minimum Relative Humidity Measured
0 %
Power Source
Battery
Battery Chemistry
Lithium
Calibration Certificate Type
Not Certified
Maximum Temperature Measured Degrees F
158 Degrees F
Digital Display Screen Type
No Display
Battery Voltage
1.5V

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.