Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Data Logger, Wireless

  • Mfr # MX2205

  • Zoro # G011058226


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
Command Strip, Double-Sided Tape, Hook and Loop Strip
Features
Bluetooth Communication, Find Me Pager Feature, Patented Connectivity Technology
Maximum Relative Humidity Measured
95 %
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2205
Zoro #
G011058226
UPC #
-
Country of Origin
United States

Details

Item
Waterproof Data Logger
Interface
Wireless
Includes
Command Strip, Double-Sided Tape, Hook and Loop Strip
Features
Bluetooth Communication, Find Me Pager Feature, Patented Connectivity Technology
Maximum Relative Humidity Measured
95 %
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Maximum Operating Temperature Degrees F
158 Degrees F
Accuracy Degrees C
+/-0.2 Degrees
Calibration Certificate Type
Not Certified
Accuracy Degrees F
+/-0.36 Degrees
Maximum Sampling Rate
18 hr
Minimum Relative Humidity Measured
0 %
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Operating Temperature Degrees F
-4 Degrees F
Minimum Sampling Rate
1 sec
Maximum Temperature Measured Degrees F
158 Degrees F
Digital Display Screen Type
No Display
Resistance Properties
Water Resistant
Compatible Operating Systems
Windows

Description

Waterproof Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.