HI224 GREY-OAK 71.6 x 15.5 x 26.3 in. 4-Door Kitchen Pantry with 4-Shelves & 5-Compartments; Grey & Oak
- Mfr # HI224 GREY-OAK
- Zoro # G003992705
product price:Â
$
254.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HI224 GREY-OAK
- Zoro #
- G003992705
- UPC #
- 810179031121
- Country of Origin
- China
Description
The Hodedah cabinet is a simple piece that is sure to add functionally to your kitchen or dining room. The large open storage space at the center is to store your microwave. The two shelves on the top serves as a place to keep your mug, jars, or bowls. For extra storage and space there is another cabinet below to house small appliances, pots and pans. The Kitchen Island from Hodedah has a wooden construction that makes it strong and ensures it is long lasting.
Features- Great for extra storage in the kitchen and dining room
- Constructed of high quality compressed wood
- Each shelf has a weight capacity of 20 lbs
- Color: Grey & Oak
- Material: Wood
- Number of Shelves: 4
- Number of Compartments: 5
- Number of Doors: 4
- Weight Capacity: 20 lbs
- Dimension: 71.6" H x 15.5" W x 26.3" D
- Weight: 97 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.