Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66750CLGT
- Zoro # G823433617
product price:Â
$
1,498.99
/ea
Key Features
Support Style
X-Base
Assembly
Partially Assembled
Standards
ISO 22196
Accepts Ballast
Ballast Accepted
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66750CLGT
- Zoro #
- G823433617
- UPC #
- 819085015911
- Country of Origin
- United States
- Support Style
- X-Base
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- Game Top Included
- Model Name
- Endurance(TM) 42 in Square X-Base Table
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Item
- Table
- Frame Color
- Claylight
- Tabletop Color
- Claylight
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Shape
- Square
- Ballast Capacity
- 100 lb
- Product Type
- Table
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.