HI70DR GREY 48 x 18 x 31.5 in. 7-Drawer Chest with Locks on 2-Top Drawers; Grey

  • Mfr # HI70DR GREY
  • Zoro # G503975567
product price: 
$
402.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HI70DR GREY
Zoro #
G503975567
UPC #
810179031763
Country of Origin
China

Description

The Hodedah Seven Drawer Chest strikes a perfect balance between your storage as well as design requirements. It is constructed out of wood and is comes in multiple finishes to choose from. This chest has seven drawers out of which two have locks and each drawer comes with extra support, which can handle extra weight. This chest has ample space on the surface top to showcase a photo frame, an antique clock, and a vase. This chest fits perfectly into any home decor. The Seven Drawer Jumbo Chest by Hodedah has a clean and simple design making it easier for you to place it anywhere.

Features
  • Support under each drawer to handle extra weight
  • Metal drawer glides
  • Use alone or combine with matching bedroom collection pieces
Specifications
  • Color: Grey
  • Material: Wood
  • Number of Drawers: 7
  • Dimension: 48" H x 18" W x 31.5" D
  • Weight: 125 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews